Shop SCHNEIDER ELECTRIC

ATH230 0.55kW/0.75HP 200/240V 1PH IP20

  • Mfr # ATH230U06M2
  • Zoro # G325066887

product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Line Contactor Design
No Line Contactor
Style
Compact
Bypass Design
No Bypass
Number of Outputs - Digital
1
Input Type
Analog, Digital, Pulse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATH230U06M2
Zoro #
G325066887
UPC #
-
Country of Origin
Indonesia
Item
ATH230 0.55kW/0.75HP 200/240V 1PH IP20
Line Contactor Design
No Line Contactor
Style
Compact
Bypass Design
No Bypass
Number of Outputs - Digital
1
Input Type
Analog, Digital, Pulse
Output Phase
Single
Number of Outputs - Relay
2
Input Phase
Single
Color
Black
Number of Inputs - Digital
7
Control Type
External Input
Output Current - Maximum
3.7 A
Number of Outputs - Analog
1
Output Horsepower
3/4 hp
Includes Brake Chopper
Yes
Accepts External Control Inputs
Yes
Communication Protocols Supported
BACnet MS/TP, Modbus RTU
Output Frequency - Maximum
0.599 kHz
Includes Communication Port
Yes
Output Voltage
200-240V AC
Dynamic Braking
Yes
IP Rating
IP20
Protection
Line Supply Overvoltage and Undervoltage Drive, Line Supply Phase Loss Drive, Motor Phase Loss Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Overload Motor, Short-Circuit Between Motor Phases Drive, With PTC Probes Motor
Application
Altivar HVAC ATH200 Satisfies the Needs of Compact HVAC Equipment that Cover Pump, Fan and Compressor Applications
Product Type
Variable Frequency Drive
Input Frequency
60/50 Hz
Standards
ATEX, CE, cULus, EAC, IEC 13849-1, IEC 60721-3, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-3 Environments 2 Category C3, IEC 61800-5-1, KC, RCM, UKCA, UL 508C
Output Power - Kilowatt - Maximum
0.55 kW
Series
ATH200
Output Type
Analog, Digital, Relay
Number of Inputs - Analog
3
Sensor Body Style
Compact

Dimensions

Overall Width
2 3/4 in
Overall Depth
5 5/8 in
Overall Height
5 5/8 in

Description

ATH230 0.55kW/0.75HP 200/240V 1PH IP20, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.