Milling Insert, Rectangle, 15.30mm

  • Mfr # 6003722
  • Zoro # G4779999
product price: 
$
27.99
/ea

Key Features

Insert Material
Carbide
Nose Radius
0.031"
ISO Number
XNGU15T608SRMH
ANSI Number
XNGU1502SRMH
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6003722
Zoro #
G4779999
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Insert Size
15T608
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm
Corner Radius
1/32 in
Width
10.00mm
Thickness
0.2710 in

Details

Insert Material
Carbide
ISO Number
XNGU15T608SRMH
ANSI Number
XNGU1502SRMH
Cutting Direction
Right Hand
Insert Style
XNGU
Insert Shape
Rectangle
Grade
WU35PM
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
Tin
Chip-Breaker
Yes
Lead Angle
90 Degrees
No. of Edges
4
Insert Application
Roughing
For Use With
VSM490-15 Series Shoulder Mills
Item
Milling Insert
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Inscribed Circle
0.394 in
Rake
Positive
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Series
VSM490-15
Measurement System
Fractional Inch
Manufacturer Grade
WU35PM
Number of Cutting Edges
4
ANSI Code
XNGU1502SRMH
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiN
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Coating Process
PVD
Cutting Application
Milling
Chip-Breaker Code
MH
Included Angle
90 Degrees
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Wiper Insert
Yes
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P, S
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Shape
Rectangle
Compatible Product Type
VSM490-15 Series Shoulder Mills

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews