Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346392
  • Zoro # G3820221

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Style
WMT
Insert Seat Size
3
Width
0.0940 in
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346392
Zoro #
G3820221
UPC #
4050839381586
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Lead Angle
5 Degrees
No. of Edges
2
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
Insert Style
WMT-U-PH
Coating
AlTiN
Application
Grooving
ISO Number
WMTS305M3U03PH
Secondary Material Application ISO Code
H, K, P
Number of Cutting Edges
2
Coating Process
PVD
Manufacturer Grade
WU10PT
ANSI Code
WMTS305M3U03PH
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Chip-Breaker Code
PH
Material - Machining
Carbide
Clearance Angle
5 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, N, S
Measurement System
Fractional Inch

Dimensions

Insert Seat Size
3
Width
0.0940 in
Insert Size
3
Overall Length
1.0160 in
Corner Radius
0.0120 in
Thickness
0.1840 in
Max. Grooving Width
0.1230 in
Seat Size
3
Reference Length
1.0160 in
Wire Rope Length
1.0160 in
Length
1.0160 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1230 in, ANSI Code WMTS305M3U03PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.