Milling Insert, Rectangle, 15.30mm

  • Mfr # 5873417
  • Zoro # G4801452
product price: 
$
22.89
/ea

Key Features

For Use With
VSM490-15 Series Shoulder Mills
Cutting Direction
Right Hand
ANSI Number
XNPU1502SRMM
Insert Shape
Rectangle
Grade
WU35PM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5873417
Zoro #
G4801452
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Insert Size
15T608
Nose Radius
0.032"
Cutting Edge Length
15.30mm
Thickness
0.2710 in
Width
10.00mm
Through Hole Inside Dia.
4.65mm
Corner Radius
1/32 in

Details

For Use With
VSM490-15 Series Shoulder Mills
Cutting Direction
Right Hand
ANSI Number
XNPU1502SRMM
Insert Shape
Rectangle
Grade
WU35PM
Mounting Style
Screw Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Inscribed Circle
0.394 in
Lead Angle
90 Degrees
Insert Application
Medium
Rake
Positive
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Insert Style
XNPU
Insert Material
Carbide
Coating
Tin
Super Alloy (S) Compatibility
Yes
ISO Number
XNPU15T608SRMM
Item
Milling Insert
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Series
VSM490-15
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Included Angle
90 Degrees
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiN
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Manufacturer Grade
WU35PM
Shape
Rectangle
Chip-Breaker Code
MM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Number of Cutting Edges
4
Coating Process
PVD
ANSI Code
XNPU1502SRMM
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Cutting Application
Milling

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews