Diamond Milling Insert, 8.06mm, Carbide

  • Mfr # 5903701
  • Zoro # G3798792
product price: 
$
13.69
/ea
Sold in multiples of 5 for $68.45

Key Features

Insert Thickness
0.1250"
Insert Size
2522
For Use With
M16 Series Slotting Mills
ISO Number
CPNT080308T
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5903701
Zoro #
G3798792
UPC #
4050841893602
Country of Origin
Multiple
Item
Diamond Milling Insert
For Use With
M16 Series Slotting Mills
ISO Number
CPNT080308T
Chip-Breaker
Yes
Mounting Style
Taper Screw
Series
M16
Grade
WK15CM
Insert Style
CPNT
Cutting Direction
Neutral
Insert Shape
Diamond
Inscribed Circle
5/16 in
Primary Material Application
Cast Iron
ANSI Code
CPNT2522T
Shape
Rhombic
Clearance Angle
11 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
80 Degrees
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Manufacturer Grade
WK15CM
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Finish - Machining
Al2O3
Primary Material Application ISO Code
K
Compatible Product Type
M16 Series Slotting Mills

Dimensions

Insert Thickness
0.1250"
Insert Size
2522
Mounting Hole Dia.
0.1339 in
Thickness
0.1250 in
Cutting Edge Length
8.06mm
Corner Radius
1/32 in
Through Hole Inside Dia.
0.1339 in

Description

Diamond Milling Insert, Inscribed Circle 5/16 in, CPNT2522T, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews