Shop WIDIA

Milling Insert, Rectangle, 15.30mm

  • Mfr # 6030380
  • Zoro # G4818027

product price: 
$
29.79
/ea

Key Features

Rake
Positive
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6030380
Zoro #
G4818027
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.65mm
Nose Radius
0.063"
Insert Size
15T616
Insert Thickness
0.271"
Corner Radius
1/16 in
Width
10.00mm
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm
Thickness
0.2710 in

Details

Rake
Positive
Item
Milling Insert
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Grade
WK15CM
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Chip-Breaker
Yes
For Use With
VSM490-15 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Style
XNGU
Cutting Direction
Right Hand
Coating
Al2O3
Cast Iron (K) Compatibility
Yes
Insert Application
Roughing
Insert Shape
Rectangle
No. of Edges
4
ISO Number
XNGU15T616SRMH
Lead Angle
90 Degrees
Inscribed Circle
0.394 in
ANSI Number
XNGU1504SRMH
Series
VSM490-15
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
Finish - Machining
Al2O3
Number of Cutting Edges
4
Coating Process
CVD
Chip-Breaker Code
MH
Manufacturer Grade
WK15CM
For Toolholder
VSM490D100Z02C100XN15L800, VSM490D100Z02W075XN15, VSM490D100Z02W100XN15, VSM490D125Z03C125XN15L800, VSM490D125Z03W100XN15, VSM490D150Z03W125XN15, VSM490D150Z04C125XN15L800, VSM490D150Z04W125XN15, VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Included Angle
90 Degrees
Shape
Rectangle
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
ANSI Code
XNGU1504SRMH
Wiper Insert
Yes
Primary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Cutting Application
Milling

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.