Shop WIDIA

Milling Insert, Toroidal, 1/2"

  • Mfr # 2638676
  • Zoro # G4878732

product price: 
$
32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Insert Thickness
0.125"
Hardened (H) Compatibility
Yes
Mounting Hole Dia.
0.1400 in
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2638676
Zoro #
G4878732
UPC #
-
Country of Origin
Germany
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
For Use With
M270 Series Copy Mills
Grade
TN2505
ANSI Number
M270TF0500R0063
ISO Number
M270TF0500R0063
No. of Edges
2
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Chip-Breaker
TF
Super Alloy (S) Compatibility
No
Item
Milling Insert
Mounting Style
Screw Clamp
Insert Application
Finishing
Insert Style
M270TF
Insert Shape
Toroidal
Coating
TiALOX
Steel (P) Compatibility
Yes
Rake
Positive
Inscribed Circle
0.500 in
Series
M270
Insert Holding Type
Screw Clamp
Secondary Material Application
Steel
Number of Cutting Edges
2
Measurement System
Fractional Inch
Manufacturer Grade
TN2505
Feed Type
High
Secondary Material Application ISO Code
P
Coating Process
PVD
Cutting Application
Copy Milling, Light Finishing
Finish - Machining
TiAlN
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel
For Toolholder
M270TD050C050L575
ANSI Code
M270TF0500R0063
Shape
Toroidal
Primary Material Application ISO Code
H, K
Compatible Product Type
M270 Series Copy Mills

Dimensions

Insert Thickness
0.125"
Mounting Hole Dia.
0.1400 in
Insert Size
0500
Nose Radius
0.063"
Corner Radius
1/16 in
Through Hole Inside Dia.
0.1400 in
Cutting Edge Length
1/2 in
Thickness
1/8 in
Width
1/2 in

Description

Milling Insert, Inscribed Circle 0.500 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.