Shop WIDIA

Triangle Milling Insert, 2204, Cermet

  • Mfr # 2028796
  • Zoro # G3786971

product price: 
$
22.69
/ea
Sold in multiples of 5 for $113.45

Key Features

Insert Thickness
0.1875"
ISO Number
TPKN2204PDR
Mounting Style
Without Fixing Hole
Series
TPKN
Grade
TTI25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2028796
Zoro #
G3786971
UPC #
4021169067495
Country of Origin
Multiple

Dimensions

Insert Thickness
0.1875"
Insert Size
2204
Cutting Edge Length
21.99mm
Width
0.6600 in
Thickness
0.1875 in

Details

Item
Triangle Milling Insert
ISO Number
TPKN2204PDR
Mounting Style
Without Fixing Hole
Series
TPKN
Grade
TTI25
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Insert Style
TPKN
Insert Material
Carbide
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
For Use With
Classic Mills
Chip-Breaker
No
Insert Shape
Triangle
Number of Cutting Edges
3
Material - Machining
Cermet
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Insert Holding Type
Without Fixing Hole
ANSI Code
TPKN2204PDR
Shape
Triangle
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Manufacturer Grade
TTI25
Wiper Insert
Yes
Hole Type
No Hole
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Cutting Application
Milling
Compatible Product Type
Classic Mills

Description

Triangle Milling Insert, Inscribed Circle 1/2 in, TPKN2204PDR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.