Hex Milling Insert, 6.80mm, Carbide

  • Mfr # 6180299
  • Zoro # G3795563
product price: 
$
19.99
/ea
Sold in multiples of 5 for $99.95

Key Features

Insert Thickness
0.1735"
For Use With
M1200 Mini Series Face Mills
Mounting Style
Taper Screw
Chip-Breaker
Yes
Grade
WS40PM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6180299
Zoro #
G3795563
UPC #
4056544831958
Country of Origin
United States

Dimensions

Insert Thickness
0.1735"
Mounting Hole Dia.
0.1970 in
Insert Size
0704
Thickness
0.1735 in
Cutting Edge Length
6.80mm
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in

Details

Item
Hexagon Milling Insert
For Use With
M1200 Mini Series Face Mills
Mounting Style
Taper Screw
Chip-Breaker
Yes
Grade
WS40PM
Insert Shape
Hexagon
ISO Number
HNPJ0704ANSNHD
Series
M1200
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Inscribed Circle
1/2 in
Cutting Direction
Neutral
Insert Style
HNPJ
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Manufacturer Grade
WS40PM
Clearance Angle
0 Degrees
Chip-Breaker Code
HD
Finish - Machining
AlTiN
Wiper Insert
Yes
Measurement System
Fractional Inch
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Hexagon
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Included Angle
120 Degrees
ANSI Code
HNPJ0704ANSNHD
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Compatible Product Type
M1200 Mini Series Face Mills

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews