Shop SCHMALZ
See all product information
Create Account
Basic Ejector
- Mfr # 10.02.01.00604
- Zoro # G511471303
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Pressure Port Size
1/4 in
Vacuum Port Size
3/8 in
Weight
50 g
Maximum Flow Rate
7.59 cfm
Overall Depth
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.02.01.00604
- Zoro #
- G511471303
- UPC #
- -
- Country of Origin
- Germany
- Weight
- 50 g
- Maximum Flow Rate
- 7.59 cfm
- Air Consumption
- 10.98 cfm
- Actuation Mechanism
- Pressure
- Series
- SBP
- Minimum Operating Temperature
- 0 Degrees C
- Maximum Supply Pressure
- 6 bar
- Maximum Vacuum Pressure
- 6 bar
- Item
- Basic Ejector
- Minimum Supply Pressure
- 3 bar
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Vacuum Pressure
- 3 bar
- Pressure Port Type
- G
- Pressure Port Gender
- Female
- Vacuum Port Type
- G
- Vacuum Port Gender
- Female
Dimensions
- Pressure Port Size
- 1/4 in
- Vacuum Port Size
- 3/8 in
- Overall Depth
- 20 mm
- Overall Length
- 175.5 mm
- Overall Height
- 53.5 mm
- Nozzle Diameter
- 2.5 mm
- Wire Rope Length
- 175.5 mm
- Length
- 175.5 mm
Description
Item Basic Ejector, Actuation Mechanism Pressure, Air Consumption 10.98 cfm, Maximum Flow Rate 7.59 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Minimum Vacuum Pressure 3 bar, Nozzle Diameter 2.5 mm, Overall Depth 20 mm, Overall Height 53.5 mm, Overall Length 175.5 mm, Pressure Port Gender Female, Pressure Port Size 1/4 in, Pressure Port Type G, Series SBP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.