Variable Frequency Drive, Black/Green

  • Mfr # ATV950U30N4U
  • Zoro # G513302278
product price: 
$
2,855.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
599 Hz
Control Method
1 RJ45; 2 RJ45
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950U30N4U
Zoro #
G513302278
UPC #
3606481284242
Country of Origin
China
Output Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
599 Hz
Control Method
1 RJ45; 2 RJ45
Input Phase AC
Three
Output Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Enclosure
Totally Enclosed
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Frequency
60/50 Hz
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Type
1 RJ45; 2 RJ45
Digital Readout
Output Current; Output Frequency; Output Voltage
Item
Variable Frequency Drive
Dynamic Braking
Yes
Input Voltage
480V AC
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Input Voltage Range
380V AC to 480V AC
Application
Industrial
Ethernet Port Included
Yes
Input Type
Analog, Digital
Series
ATV950
Number of Inputs
(10) Digital, (3) Analog
Brake Chopper Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
Style
Compact
Color
Black/Green
Maximum Output Current
7.2 A
Enclosure Rating
NEMA 12
Maximum Output Power
4 hp
Output Current - Maximum
7.2 A
Bypass Design
No Bypass
Number of Outputs - Digital
2
Output Horsepower
4 hp
Number of Inputs - Analog
3
Output Frequency - Maximum
599 Hz
Product Type
Variable Frequency Drive
Number of Inputs - Digital
10
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
Yes
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Input Phase
Three
Output Phase
Three
Line Contactor Design
With Line Contactor
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
26 3/4 in
Overall Width
10 3/8 in
Overall Depth
10 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 4 hp, Maximum Output Current 7.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews