Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U55M3
  • Zoro # G615562389

product price: 
$
2,659.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Brake Chopper Included
Yes
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Overall Width
6 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U55M3
Zoro #
G615562389
UPC #
3606480883590
Country of Origin
Indonesia
Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Brake Chopper Included
Yes
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage Range
200V AC to 240V AC
Style
Compact
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
With Bypass / No Bypass
No Bypass
Torque Application
Constant Torque, Variable Torque
Application
Industrial
Maximum Output Current
25.4 A
Input Voltage
240V AC
Series
ATV930
Enclosure
Open
Output Frequency Range
599 Hz
Ethernet Port Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Control Type
Local and Remote
Item
Variable Frequency Drive
Output Phase AC
Three
Dynamic Braking
Yes
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Color
Black/Green
Input Type
Analog, Digital
Output Voltage Range
200V AC to 240V AC
Output Type
Analog, Digital
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Number of Outputs
(2) Analog, (2) Digital
Output Voltage
240V AC
Control Method
Local and Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure Rating
IP21
Maximum Output Power
7 1/2 hp
Bypass Design
No Bypass
Output Frequency - Minimum
599 Hz
Line Contactor Design
With Line Contactor
Output Current - Maximum
25.4 A
Output Horsepower
7 1/2 hp
Output Frequency - Maximum
599 Hz
Includes Brake Chopper
Yes
Number of Outputs - Digital
2
Product Type
Variable Frequency Drive
IP Rating
IP21
Number of Inputs - Analog
3
Number of Inputs - Digital
10
Output Phase
Three
Number of Outputs - Analog
2
Input Phase
Three
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
6 3/4 in
Overall Depth
9 1/4 in
Overall Height
16 1/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 25.4 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.