Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D15N4ZU
  • Zoro # G813302367

product price: 
$
3,125.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
No
Display Type
LED
Output Voltage
480V AC
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Displays
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D15N4ZU
Zoro #
G813302367
UPC #
3606489739928
Country of Origin
India
Dynamic Braking
No
Display Type
LED
Output Voltage
480V AC
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Displays
LED
Output Phase AC
Three
Input Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Frequency Range
0.1 to 500 Hz
Input Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Remote
Item
Variable Frequency Drive
Control Type
Remote Keypad
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Open
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage Range
380V AC to 480V AC
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
Yes
Application
Process and Utilities
Series
ATV630
Number of Inputs
(3) Analog, (8) Digital
Input Type
Analog, Digital
Output Type
Analog, Digital
Number of Outputs
(2) Analog
Enclosure Rating
IP00
Style
Compact
Color
Black/Green
Output Voltage Range
380V AC to 480V AC
Maximum Output Power
20 hp
Brake Chopper Included
No
Maximum Output Current
31.7 A
IP Rating
IP00
Number of Outputs - Digital
0
Output Current - Maximum
31.7 A
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Input Phase
Three
Output Horsepower
20 hp
Number of Inputs - Digital
8
Number of Inputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Includes Ethernet Port
Yes
Output Frequency - Minimum
500 Hz
Includes Brake Chopper
No
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
8 7/8 in
Overall Width
7 5/8 in
Overall Height
18 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 31.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.