Variable Frequency Drive, Black/Green

  • Mfr # ATV320U07N4W
  • Zoro # G411384598
product price: 
$
746.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Application
Complex Machines
Display Type
LED
Output Voltage
500V AC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U07N4W
Zoro #
G411384598
UPC #
3606489548483
Country of Origin
Indonesia
Application
Complex Machines
Display Type
LED
Output Voltage
500V AC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
500V AC
Control Method
Remote
With Bypass / No Bypass
No Bypass
Output Frequency Range
0.599 kHz
Input Frequency
60/50 Hz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Item
Variable Frequency Drive
Input Phase AC
Three
Start/Stop Control
Programmable
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
Dynamic Braking
Yes
Control Type
Remote Keypad
Displays
LED
Series
ATV320
Maximum Output Current
2.3 A
Ethernet Port Included
Yes
Output Voltage Range
380V AC to 500V AC
Brake Chopper Included
Yes
Number of Inputs
(3) Analog, (7) Digital
Input Type
Analog, Digital
Number of Outputs
(1) Analog, (3) Digital
Output Type
Analog, Digital
Enclosure Rating
IP66
Input Voltage Range
380V AC to 500V AC
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Style
Compact
Maximum Output Power
1 hp
Line Contactor Design
With Line Contactor
IP Rating
IP66
Number of Inputs - Analog
3
Output Frequency - Maximum
0.599 Hz
Output Phase
Three
Output Current - Maximum
2.3 A
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Output Frequency - Minimum
0.599 Hz
Number of Outputs - Analog
1
Input Phase
Three
Includes Ethernet Port
Yes
Output Horsepower
1 hp
Product Type
Variable Frequency Drive
Number of Inputs - Digital
7
Number of Outputs - Digital
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 7/8 in
Overall Width
9 7/8 in
Overall Height
13 3/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews