Creeper
- Mfr # W85038
- Zoro # G515227043
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Creeper Seat Style
Creeper
Duty Rating
Heavy-Duty
Maximum Load Capacity
400 lb
Overall Height
66 in
Caster Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W85038
- Zoro #
- G515227043
- UPC #
- 039564143731
- Country of Origin
- China
Dimensions
- Overall Height
- 66 in
- Caster Diameter
- 3 in
- Height
- 66 in
- Overall Length
- 47 1/2 in
- Seat Height
- 45 in
- Overall Width
- 24 in
- Length
- 47 1/2 in
Details
- Creeper Seat Style
- Creeper
- Duty Rating
- Heavy-Duty
- Maximum Load Capacity
- 400 lb
- Frame Material
- Steel
- Item
- Creeper
- Caster Configuration
- (4) Swivel
- Creeper Color
- Black, Red
- Seat Adjustability
- Adjustable
- Headrest Style
- Cushion
- Caster Material
- Rubber
- Number of Wheels
- 4
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 400 lb, Dimensions 23 in x 47 in x 7.75 in, Height Range 45 in to 66 in, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (4) Swivel, Height 66 in, Overall Height 66 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.