40 in. Plastic Mechanics Creeper Black
- Mfr # W85006BULK
- Zoro # G724236416
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W85006BULK
- Zoro #
- G724236416
- UPC #
- 039564145797
- Country of Origin
- China
Description
This Performance Tool W85006BULK 6-Caster Plastic Creeper features a contoured shape provides maximum comfort and ease of movement while working underneath vehicles. The casters swivel 360 degrees for maximum maneuverability. It features a built-in storage tray, allowing for easy access to tools and parts while working, and oil- and water-resistant wheels for durability in harsh working conditions. The fully padded headrest provides optimal comfort and support, and with a 300 lbs. capacity and dimensions of 40 in. x 17 in. x 4-1/2 in. (101.6 cm x 43.1 cm x 11.4 cm), this creeper is a comfortable option for automotive work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.