Shop PERFORMANCE TOOL
See all product information
Create Account
36 in. 6-Caster Creeper, Low Profile, Padded Deck, Steel Frame
- Mfr # W85015
- Zoro # G423310349
product price:Â
$
78.99
/ea
Key Features
Material
Steel
Maximum Load Capacity
350 lbs
Overall Length
36 in
Overall Width
17 in
Seat Shape
Rectangle Seat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85015
- Zoro #
- G423310349
- UPC #
- 39564014499
- Country of Origin
- Cambodia
- Material
- Steel
- Maximum Load Capacity
- 350 lbs
- Seat Shape
- Rectangle Seat
- Adjustable Headrest
- No
- Item
- Creeper
- Creeper Color
- Black, Red
- Number of Wheels
- 6
- Casters
- Yes
Dimensions
- Overall Length
- 36 in
- Overall Width
- 17 in
- Overall Height
- 4 in
- Caster Wheel Diameter (in)
- 2.5
Description
The Performance Tool W85015 Creeper is an essential tool for any garage or workshop. With six shielded 2-1/2-Inch (63.5mm) swivel casters, it provides smooth and easy 360 degree movement for improved mobility while working on your car. The low profile design of this creeper provides improved clearance, making it easier to work under your car without the need for additional ramps or jacks. Made with a powder-coated heavy-duty tubular steel frame, this creeper is built to last and withstand heavy use. The fully padded deck and cushion headrest provide maximum comfort and support during extended periods of use. The Performance Tool W85015 Creeper is designed for easy replacement of the caster assembly with the Performance Tool model W85003, ensuring long-lasting use and easy maintenance. Get your Performance Tool W85015 Creeper today and experience improved mobility and comfort while working on your car.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.