Locking Connector

  • Mfr # 3433-C
  • Zoro # G516042331
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Wire Connection Type
Screw Terminals
Number of Poles
4
Connection Orientation
Straight
Standards
ANSI C-73
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3433-C
Zoro #
G516042331
UPC #
078477717004
Country of Origin
Mexico

Dimensions

Outside Diameter
2.22 in
Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
Overall Length
3.78 in
Face Diameter
1.968 in
Wire Rope Length
3.78 in
Length
3.78 in

Details

Item
Locking Connector
Phase
Three
Wire Connection Type
Screw Terminals
Number of Poles
4
Connection Orientation
Straight
Standards
ANSI C-73
Cap Type
No Cap or Cover
Current Rating
30 A
Housing Color
Black, White
Grounding
Non-Grounded
Number of Wires
4
Voltage Rating
120/208V AC
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
NEMA Receptacle Configuration
Non-NEMA
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Housing Material
Nylon
Maximum Operating Temperature
140 Degrees F
For Environment
Dry
UL 94 Flammability Rating
HB
Midget Locking
No
Market
Industrial
Grade
Federal Specification
Shrouded
No
Power and Ground Indicating Light
No
Series
Insulgrip
NEMA Enclosure Rating
Not Rated
IP Rating
Not Rated

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.968 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.