Work Light
- Mfr # 1707051
- Zoro # G516379918
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Height
5.4 in
Length
2.6 in
Width
5.68 in
Head Shape
Oval
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1707051
- Zoro #
- G516379918
- UPC #
- 708315996796
- Country of Origin
- United States
Dimensions
- Height
- 5.4 in
- Length
- 2.6 in
- Width
- 5.68 in
Details
- Head Shape
- Oval
- Material
- Aluminum
- Color
- White; Black
- Power Source
- 12 To 24 V
- Lens Material
- Polycarbonate
- Bulb Type
- LED
- Type
- Pedestal Mount
- Includes Mounting Hardware
- Yes
Description
5.68 Inch Width x 5.4 Inch Height x 2.6 Inch Depth Oval; Pedestal Mount; 3900 Raw Lumens/ 2600 Effective Lumens; 3.50 Amp At 12 Volt DC/ 1.75 Amp At 24 Volt DC; LED With Spot Beam; Clear Polycarbonate Lens; 12 To 24 Volt DC; Black Die-Cast Aluminum Housing; With Mounting Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.