Strobe Light, Blue Lens
- Mfr # 0647241
- Zoro # G025073925
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Number of Flash Patterns
4
Number of Heads
7
Series
407 Series
IP Rating
IP67, IP69K
Current
0.5 A @ 24V DC (Average), 0.95 A @ 12V DC (Average), 1.1 A @ 24V DC (Peak), 2.2 A @ 12V DC (Peak)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0647241
- Zoro #
- G025073925
- UPC #
- 0799513945099
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4 13/16 in
- Overall Depth
- 2 7/8 in
Description
Strobe Light, Light Type Strobe, Light Color Blue, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 4 13/16 in, Overall Height Not Applicable, Overall Depth 2 7/8 in, IP Rating IP67, IP69K
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.