Shop SMC
See all product information
Create Account
High Purity Fitting, Reducer, PFA, Tee
- Mfr # LQ3T6A-R3
- Zoro # G522441142
product price:Â
$
85.79
/ea
Key Features
Operating Pressure - Maximum
1 MPa
Fitting Side 1 Tube Outer Diameter
1 in
Compatible Tube Material
PFA
Fitting Side 3 Connection Type
Compression
Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LQ3T6A-R3
- Zoro #
- G522441142
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1 in
- Fitting Side 3 Tube Outer Diameter
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Hex Size
- 41 in
- Bolt Hole Diameter
- 8 in
Details
- Operating Pressure - Maximum
- 1 MPa
- Compatible Tube Material
- PFA
- Fitting Side 3 Connection Type
- Compression
- Fitting Shape
- Tee
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Side 1 Connection Type
- Compression
- Connector Type
- Reducer
- Series
- LQ3
- Application
- Tubing Systems
- System of Measurement
- Imperial/Metric
- Item
- High Purity Fitting
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Material
- PFA
- Fitting Side 2 Connection Type
- Compression
- Standards
- RoHS6, RoHS10
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, System of Measurement Imperial/Metric, Series LQ3, Standards RoHS6, RoHS10, Bolt Hole Diameter 8 in