Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3L4B-MN
- Zoro # G722441584
product price:Â
$
38.75
/ea
Key Features
Application
Tubing Systems
Fitting Side 1 Connection Type
NPT
Fitting Side 1 Pipe Size
3/8 in
Fitting Material
PFA
Standards
RoHS_6, RoHS_10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3L4B-MN
- Zoro #
- G722441584
- UPC #
- -
- Country of Origin
- Japan
- Application
- Tubing Systems
- Fitting Side 1 Connection Type
- NPT
- Fitting Material
- PFA
- Standards
- RoHS_6, RoHS_10
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Shape
- Elbow
- System of Measurement
- Imperial
- Operating Pressure - Maximum
- 1 MPa
- Connector Type
- Adapter
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Side 2 Connection Type
- Compression
- Item
- High Purity Fitting
- Series
- LQ3
Dimensions
- Fitting Side 1 Pipe Size
- 3/8 in
- Hex Size
- 24 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Center-to-End 1 Length
- 54 1/2 in
- Thread Size 1
- 3/8 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.