Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3E5A-R3
- Zoro # G822441057
product price:Â
$
46.35
/ea
Key Features
Fitting Side 2 Tube Outer Diameter
1/4 in
Application
Tubing Systems
Operating Temperature - Maximum
150 Degrees C
Operating Pressure - Maximum
0.7 MPa
Fitting Side 2 Connection Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E5A-R3
- Zoro #
- G822441057
- UPC #
- -
- Country of Origin
- Japan
- Application
- Tubing Systems
- Operating Temperature - Maximum
- 150 Degrees C
- Operating Pressure - Maximum
- 0.7 MPa
- Fitting Side 2 Connection Type
- Compression
- Fitting Material
- PFA
- Standards
- RoHS_6, RoHS_10
- Operating Temperature - Minimum
- 0 Degrees C
- Connector Type
- Reducer
- Item
- High Purity Fitting
- Compatible Tube Material
- PFA
- Series
- LQ3
- System of Measurement
- Imperial
- Fitting Shape
- Elbow
- Fitting Side 1 Connection Type
- Compression
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Hex Size
- 32 in
- Center-to-End 2 Length
- 43 1/2 in
- Center-to-End 1 Length
- 64 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.