Shop TRUMETER
See all product information
Create Account
Voltage Monitor Relay
Mfr # VMR01
Zoro # G522838744
product price:Â
$
55.19
/ea
Key Features
Current Rating
5 A
Body Depth
3.54 in
Mounting Style
DIN Rail
Standards
C-UL, CE, UL
Drop-Out Range
+/- 10%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VMR01
- Zoro #
- G522838744
- UPC #
- 5061089360176
- Country of Origin
- India
- Current Rating
- 5 A
- Mounting Style
- DIN Rail
- Standards
- C-UL, CE, UL
- Drop-Out Range
- +/- 10%
- Base Shape
- Square
- Minimum Operating Temperature
- 5 Degrees F
- Pick Up Range
- 183 to 528V AC
- Mechanical Operating Durability
- 3,000,000
- Input Voltage
- 208 to 480V AC
- Contact Rating (DC)
- 5 A @ 30V DC
- Contact Rating (AC)
- 5 A @ 240V AC (Resistive)
- Contact Form
- SPDT
- Adjustment Method
- Dip Switch
- Series
- VMR
- Number of Pins
- 6
- Power Consumption
- 3 VA
- Weight
- 2.47 oz
- Trip Delay
- 0.5 to 100 sec
- Electrical Operating Durability
- 100,000
- Frequency
- 50/60 Hz
- Item
- Voltage Sensing Relay
- Monitored Parameters
- Overvoltage, Undervoltage
- Maximum Operating Temperature
- 140 Degrees F
- IP Rating
- IP20, IP30
Description
Voltage Sensing Relay, Base Shape Square, Current Rating 5 A, Input Voltage 208 to 480V AC, Pick Up Range 183 to 528V AC, Drop-Out Range +/- 10 Percent, Flat Pin Width Not Applicable, Monitored Parameters Overvoltage, Undervoltage, Number of Pins 6, Contact Form SPDT, Contact Rating (AC) 5 A @ 240V AC (Resistive), Contact Rating (DC) 5 A @ 30V DC, IP Rating IP20, IP30, Mounting Style DIN Rail, Adjustment Method Dip Switch, Body Depth 3.54 in, Body Height 2.3 in, Body Width 0.71 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.