Shop VES-ARTEX
See all product information
Create Account
Ceiling Fan
- Mfr # 102605
- Zoro # G522903466
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Max. Mounting Height
30 ft
Reversible
Yes
Motor HP
1/10 hp
Number of Speeds
Variable
Airflow
5,797 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102605
- Zoro #
- G522903466
- UPC #
- -
- Country of Origin
- China
- Reversible
- Yes
- Motor HP
- 1/10 hp
- Number of Speeds
- Variable
- Airflow
- 5,797 cfm
- Mounting Orientation
- Horizontal
- Blade Finish
- Polymer
- Voltage
- 120V AC
- RPM
- 138 RPM, 172 RPM, 208 RPM, 240 RPM, 274 RPM
- Phase
- Single
- Item
- Ceiling Fan
- Mount Type
- Downrod
- For Location
- Manufacturing Plant
- Area Covered (Cooling) - Fans
- 1,500 sq ft
- Housing Finish
- Powder Coated
- Amps
- 0.7 A
- Number of Blades
- 3
- Includes
- 18 in Downrod
- Fan Housing Color
- White
- Environment Rating
- Damp
- Light Kit
- No
Dimensions
- Max. Mounting Height
- 30 ft
- Min. Mounting Height
- 10 ft
- Blade Diameter
- 60 in
Description
Ceiling Fan, 60 in Blade Diameter, 120V AC Voltage, Phase Single, Motor HP 1/10 hp, 138 RPM, 172 RPM, 208 RPM, 240 RPM, 274 RPM RPM, Max. Mounting Height 30 ft, Min. Mounting Height 10 ft, Number of Speeds Variable, Blade Finish Polymer, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Sound Level Not Applicable, 0.7 A Amps, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 1,500 sq ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.