Lab Balances
- Mfr # LBL 24001e
- Zoro # G523356476
product price:Â
$
4,337.99
/ea
Free Shipping & Returns
Key Features
Platform Material
304 Stainless Steel
Includes
AC Adapter
Readability
0.1 g
Overall Width
15 11/16 in
Weighing Units
ct, g, GN, kg, lb, lb:oz, N, oz, T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBL 24001e
- Zoro #
- G523356476
- UPC #
- 0840886110888
- Country of Origin
- China
- Platform Material
- 304 Stainless Steel
- Includes
- AC Adapter
- Readability
- 0.1 g
- Weighing Units
- ct, g, GN, kg, lb, lb:oz, N, oz, T
- Housing Material
- ABS
- Item
- Lab Balances
- Repeatability
- 0.2 g
- Display Type
- LCD
- Application Modes
- Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
- Scale Connection Ports
- Bluetooth, Ethernet RJ45, RS-232, USB
- Scale Mechanism
- Digital
- Product Type
- Heavy Duty Precision Balance
- Capacity
- 24,000 g
- Standards
- GLP Compliant
- Scale Graduations
- 0.1 g
- Power Source - TS Only
- AC Adapter
- Linearity
- 0.4 g
- Stabilization Time
- 2 sec
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Width
- 15 11/16 in
- Weighing Surface Depth
- 11 13/16 in
- Overall Length
- 18 1/2 in
- Overall Height
- 3 7/8 in
- Weighing Surface Width
- 15 11/16 in
- Wire Rope Length
- 18 1/2 in
- Length
- 18 1/2 in
Description
Scale Sub-Category Precision Balance, Capacity 24,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 15 11/16 in, Overall Length 18 1/2 in, Overall Width 15 11/16 in, Overall Height 3 7/8 in, Application Modes Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Bluetooth, Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.