Limit Switch

  • Mfr # LSM-20A-RLA
  • Zoro # G523357527
product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Roller Width
0.39 in
IP Rating
IP66, IP67
Standards
RoHS, UL Listed
Roller Material
Nylon
Arm Width
0.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSM-20A-RLA
Zoro #
G523357527
UPC #
786685392196
Country of Origin
Germany

Dimensions

Roller Width
0.39 in
Arm Width
0.4 in
Overall Depth
1.22 in
Overall Width
2.14 in
Roller Diameter
0.71 in
Mounting Hole Diameter
4.06 mm
Manufacturer Warranty Length
1 yr
Overall Height
4.28 in
Arm Length - Maximum
1.06 in
Actuator Length
2.11 in

Details

IP Rating
IP66, IP67
Standards
RoHS, UL Listed
Roller Material
Nylon
Electrical Connection
Cage Clamp
Body Material
Metal
Item
Limit Switch
Mounting Style
Surface
Includes Actuator
Actuator Included
Operating Torque - Maximum
1.77 in-lb
Body Configuration
Non Plug-In
Contact Action
Slow-Action
Roller Adjustability
Adjustable
Roller Position
Side
Lamp Type
No Lamp Module Included
Operating Force - Maximum
8 N
Series
LS-Titan
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Operating Temperature - Minimum
-13 Degrees F
Actuator Style
Roller-Lever Arm
Directional Movement
CCW/CW
Operating Temperature - Maximum
158 Degrees F
Action
Momentary/Momentary
Boot Sealed Actuator
No Boot Included
Mounting Hole Horizontal Center to Center Distance
22 mm
Mounting Hole Vertical Center to Center Distance
43 mm
Arm Adjustability
Adjustable
Number of Mounting Holes
2
NEMA Enclosure Rating
3, 3S, 4X, 6P
Contact Form
2NO
Operating Force - Minimum
1 N
Plunger Adjustability
Adjustable

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews