Shop EATON

Limit Switch

  • Mfr # E49S74XP7
  • Zoro # G823360951

product price: 
$
168.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA, RoHS, UKCA, UL Listed
IP Rating
IP67, IP69K
Electrical Connection
Screw Terminal
Body Material
Plastic
Includes Actuator
Actuator Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E49S74XP7
Zoro #
G823360951
UPC #
786689794026
Country of Origin
Mexico
Standards
CE, CSA, RoHS, UKCA, UL Listed
IP Rating
IP67, IP69K
Electrical Connection
Screw Terminal
Item
Limit Switch
Body Material
Plastic
Includes Actuator
Actuator Included
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Contact Form
1NO/1NC
Action
Momentary
Contact Action
Snap-Action
Mounting Hole Vertical Center to Center Distance
60 mm
Body Configuration
Non Plug-In
Operating Force - Maximum
8 N
Operating Torque - Maximum
1.77 in-lb
Series
E49
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Lamp Type
No Lamp Module Included
Plunger Adjustability
Fixed
Mounting Hole Horizontal Center to Center Distance
30 mm
Directional Movement
Linear
DC Contact Rating
5 A @ 24 V
Operating Force - Minimum
1 N
Number of Mounting Holes
2
AC Contact Rating
5 A @ 240 V

Dimensions

Actuator Length
0.47 in
Overall Depth
1.25 in
Overall Height
3.25 in
Mounting Hole Diameter
4.06 mm
Overall Width
1.25 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67, IP69K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.