Shop EATON

Limit Switch

  • Mfr # LS-S20A-RRM
  • Zoro # G423352479

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Body Material
Thermoplastic
IP Rating
IP66, IP67
Arm Width
0.23 in
Electrical Connection
Screw Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S20A-RRM
Zoro #
G423352479
UPC #
786685392561
Country of Origin
Germany
Standards
RoHS, UL Listed
Body Material
Thermoplastic
IP Rating
IP66, IP67
Electrical Connection
Screw Terminal
Item
Limit Switch
NEMA Enclosure Rating
3, 3S, 4X, 6P
Contact Action
Slow-Action
Operating Force - Minimum
1 N
Action
Momentary/Momentary
Lamp Type
No Lamp Module Included
Arm Adjustability
Adjustable
DC Contact Rating
3 A @ 24 V
Operating Force - Maximum
8 N
Actuator Style
Rod-Lever Arm
Body Configuration
Non Plug-In
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Directional Movement
CCW/CW
Series
LS-Titan
Plunger Adjustability
Fixed
Mounting Hole Horizontal Center to Center Distance
22 mm
Contact Form
2NO
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
43 mm
Includes Actuator
Actuator Included
Number of Mounting Holes
2
AC Contact Rating
6 A @ 240 V
Operating Torque - Maximum
1.77 in-lb
Boot Sealed Actuator
No Boot Included

Dimensions

Arm Width
0.23 in
Mounting Hole Diameter
4.06 mm
Arm Length - Maximum
6 in
Overall Depth
1.22 in
Arm Length - Minimum
3 in
Overall Height
8.27 in
Actuator Length
6.66 in
Overall Width
1.81 in
Manufacturer Warranty Length
1 yr

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.