Shop EATON

Limit Switch

  • Mfr # E49G31CP3
  • Zoro # G523358197

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw Terminal
Roller Material
Nylon
IP Rating
IP65
Body Material
Metal
Roller Width
0.15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E49G31CP3
Zoro #
G523358197
UPC #
786685102078
Country of Origin
Taiwan, Province of China

Dimensions

Roller Width
0.15 in
Roller Diameter
0.5 in
Actuator Length
0.59 in
Mounting Hole Diameter
4.06 mm

Details

Electrical Connection
Screw Terminal
Roller Material
Nylon
IP Rating
IP65
Body Material
Metal
Item
Limit Switch
Boot Sealed Actuator
Boot Included
Lamp Type
No Lamp Module Included
Mounting Hole Horizontal Center to Center Distance
20 mm
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X
Mounting Hole Vertical Center to Center Distance
56 mm
Mounting Style
Surface
Plunger Adjustability
Fixed
Roller Position
Top
Roller Adjustability
Fixed
Includes Actuator
Actuator Included
Series
E49
Contact Form
1NO/1NC
AC Contact Rating
5 A @ 250 V
Action
Momentary
Actuator Style
Roller-Plunger
DC Contact Rating
5 A @ 30 V
Body Configuration
Non Plug-In
Directional Movement
Linear
Number of Mounting Holes
2

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.