Limit Switch

  • Mfr # LS-S02-P
  • Zoro # G523358876
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Nylon
Electrical Connection
Screw Terminal
Roller Width
0.1 in
Arm Width
0.1 in
IP Rating
IP66, IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S02-P
Zoro #
G523358876
UPC #
786685392912
Country of Origin
Germany

Dimensions

Roller Width
0.1 in
Arm Width
0.1 in
Roller Diameter
0.35 in
Mounting Hole Diameter
4.06 mm
Overall Depth
1.22 in
Manufacturer Warranty Length
1 yr
Overall Width
1.32 in
Actuator Length
1.04 in
Overall Height
3.39 in

Details

Roller Material
Nylon
Item
Limit Switch
Electrical Connection
Screw Terminal
IP Rating
IP66, IP67
Standards
RoHS, UL Listed
Body Material
Thermoplastic
DC Contact Rating
3 A @ 24 V
Operating Temperature - Maximum
158 Degrees F
Series
LS-Titan
Mounting Style
Surface
Boot Sealed Actuator
No Boot Included
Operating Force - Maximum
8 N
Number of Mounting Holes
2
Body Configuration
Non Plug-In
Lamp Type
No Lamp Module Included
NEMA Enclosure Rating
3, 3S, 4X, 6P
Roller Adjustability
Fixed
Includes Actuator
Actuator Included
Plunger Adjustability
Fixed
Contact Action
Slow-Action
Mounting Hole Horizontal Center to Center Distance
22 mm
Mounting Hole Vertical Center to Center Distance
43 mm
Action
Momentary/Momentary
Actuator Style
Roller-Plunger
Contact Form
2NC
Roller Position
Top
AC Contact Rating
6 A @ 240 V
Operating Torque - Maximum
1.77 in-lb
Operating Force - Minimum
1 N
Operating Temperature - Minimum
-13 Degrees F

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews