Shop EATON

Limit Switch

  • Mfr # LS-S20A-L
  • Zoro # G323359714

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Nylon
Standards
RoHS, UL Listed
Body Material
Thermoplastic
Roller Width
0.2 in
Arm Width
0.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S20A-L
Zoro #
G323359714
UPC #
786685392684
Country of Origin
Germany
Roller Material
Nylon
Item
Limit Switch
Standards
RoHS, UL Listed
Body Material
Thermoplastic
IP Rating
IP66, IP67
Electrical Connection
Screw Terminal
Mounting Style
Surface
Contact Action
Slow-Action
Body Configuration
Non Plug-In
Number of Mounting Holes
2
Roller Adjustability
Fixed
Series
LS-Titan
Arm Adjustability
Fixed
Operating Torque - Maximum
1.77 in-lb
NEMA Enclosure Rating
3, 3S, 4X, 6P
Roller Position
Top
Includes Actuator
Actuator Included
Mounting Hole Vertical Center to Center Distance
43 mm
Action
Momentary/Momentary
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Mounting Hole Horizontal Center to Center Distance
22 mm
Lamp Type
No Lamp Module Included
Boot Sealed Actuator
No Boot Included
Directional Movement
Linear
Plunger Adjustability
Fixed
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 240 V
Operating Force - Maximum
8 N
Actuator Style
Hinged Roller-Plunger
Contact Form
2NO
Operating Force - Minimum
1 N

Dimensions

Roller Width
0.2 in
Arm Width
0.2 in
Actuator Length
1.6 in
Overall Width
1.32 in
Roller Diameter
0.51 in
Arm Length - Maximum
1.44 in
Arm Length - Minimum
1.18 in
Overall Height
3.78 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
4.06 mm
Overall Depth
1.22 in
Arm Depth
1.44 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.