Limit Switch

  • Mfr # E49M11AP1
  • Zoro # G523359231
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw Terminal
Body Material
Aluminum
IP Rating
IP67
Standards
CSA, RoHS, UL Listed
Boot Sealed Actuator
No Boot Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E49M11AP1
Zoro #
G523359231
UPC #
782113680910
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1.58 in
Roller Diameter
0.69 in
Overall Depth
5.12 in
Actuator Length
1.94 in
Manufacturer Warranty Length
1 yr
Roller Width
0.28 in
Mounting Hole Diameter
4.06 mm
Arm Length - Maximum
1.94 in
Overall Width
2.32 in

Details

Electrical Connection
Screw Terminal
Body Material
Aluminum
IP Rating
IP67
Standards
CSA, RoHS, UL Listed
Item
Limit Switch
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Contact Form
1NO/1NC
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X
Total Travel - Rotary
50 Degrees
Lamp Type
No Lamp Module Included
Actuator Style
Roller-Lever Arm
AC Contact Rating
10 A @ 250 V
DC Contact Rating
1.5 A @ 24 V
Arm Adjustability
Fixed
Operating Temperature - Maximum
176 Degrees F
Body Configuration
Non Plug-In
Roller Adjustability
Fixed
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Force - Minimum
2.224 N
Series
E49
Roller Material
Metal
Mounting Hole Vertical Center to Center Distance
60 mm
Includes Actuator
Actuator Included
Action
Momentary/Momentary
Directional Movement
CCW/CW
Number of Mounting Holes
2
Operating Force - Maximum
13.3 N
Roller Position
Side
Operating Temperature - Minimum
14 Degrees F
Contact Action
Snap-Action
Reset Travel - Rotary
12 Degrees

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews