Shop EATON

Limit Switch

  • Mfr # LSM-20A-RL
  • Zoro # G323353750

product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Arm Width
0.4 in
Body Material
Metal
Roller Width
0.39 in
IP Rating
IP66, IP67
Standards
RoHS, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSM-20A-RL
Zoro #
G323353750
UPC #
786685392202
Country of Origin
Germany

Dimensions

Arm Width
0.4 in
Roller Width
0.39 in
Mounting Hole Diameter
4.06 mm
Overall Width
1.82 in
Overall Height
4.34 in
Roller Diameter
0.71 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.22 in
Arm Length - Maximum
1.06 in
Actuator Length
1.11 in

Details

Body Material
Metal
Item
Limit Switch
IP Rating
IP66, IP67
Standards
RoHS, UL Listed
Electrical Connection
Cage Clamp
Mounting Style
Surface
Roller Position
Side
Lamp Type
No Lamp Module Included
NEMA Enclosure Rating
3, 3S, 4X, 6P
Directional Movement
CCW/CW
Mounting Hole Vertical Center to Center Distance
43 mm
Arm Adjustability
Fixed
Actuator Style
Roller-Lever Arm
Includes Actuator
Actuator Included
DC Contact Rating
3 A @ 24 V
Number of Mounting Holes
2
Contact Action
Slow-Action
Boot Sealed Actuator
No Boot Included
Roller Material
Nylon
Operating Force - Maximum
8 N
Roller Adjustability
Fixed
Series
LS-Titan
Mounting Hole Horizontal Center to Center Distance
22 mm
Contact Form
2NO
Body Configuration
Non Plug-In
Operating Temperature - Maximum
158 Degrees F
Plunger Adjustability
Fixed
Operating Temperature - Minimum
-13 Degrees F
Operating Torque - Maximum
1.77 in-lb
Operating Force - Minimum
1 N
Action
Momentary/Momentary
AC Contact Rating
6 A @ 240 V

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.