Fluid
- Mfr # 10658
- Zoro # G523524578
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Base Formulation
Synthetic
Manufacturer Specifications
DEXRON VI, MERCON LV
Viscosity Index
198
Series
Full Synthetic
Features
Multi-Vehicle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10658
- Zoro #
- G523524578
- UPC #
- 049807106584
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Multi-Vehicle
Details
- Base Formulation
- Synthetic
- Manufacturer Specifications
- DEXRON VI, MERCON LV
- Viscosity Index
- 198
- Item
- Fluid
- Series
- Full Synthetic
- Features
- Multi-Vehicle
- Transmission Type
- Automatic Transmissions
- Container Type
- Pail
- Additive Included
- Foam Resistance, Oxidation Stability, Rust and Corrosion Inhibition
- SAE Viscosity Grade
- Not Specified
- Transmission Fluid Type
- ATF
Description
Fluid, Transmission Fluid Type ATF, Container Type Pail, Container Size 5 gal, Series Full Synthetic, Transmission Type Automatic Transmissions, Viscosity Index 198, Base Formulation Synthetic, SAE Viscosity Grade Not Specified, Manufacturer Specifications DEXRON VI, MERCON LV, Additives Included Foam Resistance, Oxidation Stability, Rust and Corrosion Inhibition, Features Multi-Vehicle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.