Shop LUCAS OIL
See all product information
Create Account
Oil
- Mfr # 10123
- Zoro # G023524498
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Additive Included
Anti-Wear and Extreme Pressure Additive
Viscosity @ 100 Deg C
26.6 cSt
Features
Insures Less Gear Noise and Longer Bearing Life, Stands upto High Temperatures While Maintaining Lubricity, Super-Slick Long Lasting Lubricant
Flash Point
390 Degrees F
Container Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10123
- Zoro #
- G023524498
- UPC #
- 049807101237
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Insures Less Gear Noise and Longer Bearing Life, Stands upto High Temperatures While Maintaining Lubricity, Super-Slick Long Lasting Lubricant
Details
- Additive Included
- Anti-Wear and Extreme Pressure Additive
- Viscosity @ 100 Deg C
- 26.6 cSt
- Features
- Insures Less Gear Noise and Longer Bearing Life, Stands upto High Temperatures While Maintaining Lubricity, Super-Slick Long Lasting Lubricant
- Flash Point
- 390 Degrees F
- SAE Viscosity Grade
- 75W-140
- Item
- Oil
- Manufacturer Specifications
- API GL-5, MT-1
- Color
- Clear Light Amber
- Transmission Type
- Manual Transmissions
- Series
- Synthetic
- Specific Gravity
- 0.86
- Viscosity Index
- 176
- Container Type
- Pail
- Base Formulation
- Synthetic
- Standards
- API MT-1
- Wire Color
- Clear Light Amber
Description
Oil, Container Type Pail, Container Size 5 gal, Series Synthetic, Transmission Type Manual Transmissions, Viscosity Index 176, Standards API MT-1, Base Formulation Synthetic, SAE Viscosity Grade 75W-140, Color Clear Light Amber, Manufacturer Specifications API GL-5, MT-1, Additives Included Anti-Wear and Extreme Pressure Additive, Features Insures Less Gear Noise and Longer Bearing Life, Stands upto High Temperatures While Maintaining Lubricity, Super-Slick Long Lasting Lubricant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.