Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fluid
- Mfr # 10038
- Zoro # G123525265
product price:Â
$
1,373.99
/ea
Key Features
Color
Clear Yellow
Base Formulation
Conventional
Specific Gravity
0.88
Transmission Type
Tractor Transmissions
Manufacturer Specifications
CNH MAT 3525, Ford M2C134D, JDM J20C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10038
- Zoro #
- G123525265
- UPC #
- 049807100384
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Extends Equipment and Fluid Life, Reduces Downtime and Major Overhaul
Details
- Item
- Fluid
- Color
- Clear Yellow
- Base Formulation
- Conventional
- Specific Gravity
- 0.88
- Transmission Type
- Tractor Transmissions
- Manufacturer Specifications
- CNH MAT 3525, Ford M2C134D, JDM J20C
- Container Type
- Drum
- Flash Point
- 470 Degrees F
- Odor
- Almost Odorless; Phenol
- Viscosity @ 100 Deg C
- 9 cSt
- Series
- Universal Hydraulic & Transmission Fluid
- Additive Included
- Thermal Stabilizers and Lubricity Agent
- Viscosity Index
- 140
- SAE Viscosity Grade
- Not Specified
- Features
- Extends Equipment and Fluid Life, Reduces Downtime and Major Overhaul
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Pour Point
- -33 Degrees F
- Wire Color
- Clear Yellow
Description
Fluid, Container Type Drum, Container Size 55 gal, Series Universal Hydraulic & Transmission Fluid, Transmission Type Tractor Transmissions, Viscosity Index 140, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Conventional, SAE Viscosity Grade Not Specified, Color Clear Yellow, Manufacturer Specifications CNH MAT 3525, Ford M2C134D, JDM J20C, Additives Included Thermal Stabilizers and Lubricity Agent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.