Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Variable Frequency Drive, Black
- Mfr # ATV320U40M3C
- Zoro # G5260917
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Start/Stop Control
Programmable
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Starting Torque
1.5
Max. HP
5 hp
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATV320U40M3C
- Zoro #
- G5260917
- UPC #
- 785901556671
- Country of Origin
- Indonesia
Dimensions
- Depth
- 5.9 in
- Height
- 7.24 in
- Width
- 5.51 in
- Overall Height
- 7 1/4 in
- Overall Width
- 5 1/2 in
- Overall Depth
- 6 1/4 in
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 17.5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.