Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U06M2W
  • Zoro # G713328290

product price: 
$
544.99
/ea
Free Shipping & Returns

Key Features

Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Control Type
Remote Keypad
Input Voltage
240V AC
Dynamic Braking
Yes
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U06M2W
Zoro #
G713328290
UPC #
3606489548414
Country of Origin
Indonesia
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Item
Variable Frequency Drive
Control Type
Remote Keypad
Input Voltage
240V AC
Dynamic Braking
Yes
Enclosure
Totally Enclosed
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
240V AC
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Input Phase AC
Single
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Output Phase AC
Single
Displays
LED
Output Frequency Range
0.599 kHz
Input Frequency
60/50 Hz
Display Type
LED
Control Method
Remote
Output Type
Analog, Digital
Application
Complex Machines
Input Type
Analog, Digital
Number of Inputs
(3) Analog, (7) Digital
Input Voltage Range
200V AC to 240V AC
Output Voltage Range
200V AC to 240V AC
Enclosure Rating
IP66
Maximum Output Current
3.7 A
Series
ATV320
Ethernet Port Included
Yes
Number of Outputs
(1) Analog, (3) Digital
Brake Chopper Included
Yes
Style
Compact
Maximum Output Power
3/4 hp
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Number of Inputs - Analog
3
IP Rating
IP66
Output Frequency - Minimum
0.599 Hz
Output Current - Maximum
3.7 A
Bypass Design
No Bypass
Output Horsepower
3/4 hp
Input Phase
Single
Line Contactor Design
With Line Contactor
Includes Brake Chopper
Yes
Number of Inputs - Digital
7
Number of Outputs - Digital
3
Output Frequency - Maximum
0.599 Hz
Includes Ethernet Port
Yes
Number of Outputs - Analog
1
Output Phase
Single
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 1/8 in
Overall Height
13 3/8 in
Overall Width
9 7/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 3.7 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.