Shield/Deflector, Hypertherm
- Mfr # 120929ATT
- Zoro # G5297451
product price:Â
$
27.29
/ea
Key Features
For Use With
Hypertherm 1250
Welding Processes
Plasma Cutting
Application
Plasma Cutting
For Plasma Cutter Series
MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
For Plasma Torch Type
Handheld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120929ATT
- Zoro #
- G5297451
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Shield/Deflector
- For Use With
- Hypertherm 1250
- Welding Processes
- Plasma Cutting
- Application
- Plasma Cutting
- For Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
- For Plasma Torch Type
- Handheld
- Maximum Current
- 80 A
- Cutting Configuration
- Drag Shield Cutting
- Compatible with Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
- Compatible with Brand
- Hypertherm
- Shield Type
- Drag Shield
- Compatible Brand
- Hypertherm
- Compatible Plasma Torch Type
- Handheld
- Process
- Plasma Cutting
- Compatible Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
- Amperage - Maximum
- 80 A
- Compatible Plasma Torch Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
Description
Shield/Deflector, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900, Compatible with Brand Hypertherm, Shield Type Drag Shield, Compatible with Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M, Maximum Current 80 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, For Use With Hypertherm 1250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.