Emergency Push Button, Blue, Red Button

  • Mfr # SS2405EM-EN
  • Zoro # G5489246
product price: 
$
62.45
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS2405EM-EN
Zoro #
G5489246
UPC #
662950500780
Country of Origin
United States

Dimensions

Width
3 1/4 in
Button Dia.
1-1/2 in
Depth
2 37/64 in
Height
4 7/8 in
Overall Width
3 1/4 in
Overall Height
4 7/8 in
Overall Depth
3 3/16 in
Button Diameter
1 1/2 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Polycarbonate
Standards
UL and cUL Listed
Type
Momentary Mushroom
Output
SPDT Relay
Operating Temp.
-40 Degrees to 250 Degrees F
Switch Action
Momentary
Includes
(2) Form C Contacts
Material
Polycarbonate
Finish
Painted
Rating
10A @ 125 or 250V AC, 6A @ 30V DC
Keypad
No
Input Voltage
125/250V AC, 30V DC
Amps AC
10A @125 or 250V AC
Button Color
Red
For Use With
Access Control, Emergency Systems
Color
Blue
Event Audit Trail
No
Cylinder
No
Supports Touchless Operation
No
ADA Compliant
Yes
Features
Resettable, Flush Mount, Surface Mount
Supports Operation Type
Push-Button Operation
Compatible Product Type
Access Controls Systems
Output Type
DPDT Relay
Operating Temperature - Maximum
250 Degrees F
Event Audit Trail Included
No
Product Type
Exit Push Button
Switch Action Type
Momentary
Operating Temperature - Minimum
-40 Degrees F
Shell Material
Polycarbonate
Wire Color
Blue

Description

Exit Push Button, Type Momentary Mushroom, Switch Action Momentary, Material Polycarbonate, Finish Painted, Depth 2 37/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Blue, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125/250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL and cUL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.