Variable Frequency Drive, Black

  • Mfr # ATV320U04M2C
  • Zoro # G5519993
product price: 
$
378.99
/ea
Free Shipping & Returns

Key Features

Max. HP
0.5 hp
Starting Torque
1.5
Input Frequency
60/50 Hz
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U04M2C
Zoro #
G5519993
UPC #
785901017141
Country of Origin
Indonesia

Dimensions

Width
2.83 in
Height
5.62 in
Depth
4.72 in
Overall Height
5 5/8 in
Overall Width
2 7/8 in
Overall Depth
5 1/8 in

Details

Max. HP
0.5 hp
Starting Torque
1.5
Input Frequency
60/50 Hz
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Dynamic Braking
No
Display Type
LED
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Input Voltage
240V AC
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0 to 6,000 sec
For Use With
three-phase Asynchronous, Synchronous Motors
Key Pad Lockout
Yes
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Control Type
Keypad, Remote, Terminal, Network
Input Phase AC
Single
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Output Voltage
240V AC
Output Frequency Range
0.1 to 599 Hz
Control Method
Keypad, Remote, Terminal, Network
Torque @ 1 Hz
1.5
Max. Output Amps
3.3 A
Adjustable Acceleration Time
0 to 6,000 sec
Item
Variable Frequency Drive
Series
Altivar 320
Ethernet Port Included
No
Maximum Output Power
1/2 hp
Output Voltage Range
200V AC to 240V AC
Number of Inputs
(3) Analog; (7) Discrete
Application
Complex machines
Input Type
Analog, Digital
Input Voltage Range
170 to 264V AC
Maximum Output Current
3.3 A
Style
Compact
Output Type
Analog
Number of Outputs
(1) Analog; (3) Discrete
Brake Chopper Included
Yes
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Color
Black
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Line Contactor Design
No Line Contactor
Keypad Lockout
Yes
Input Phase
Single
Product Type
Variable Frequency Drive
Includes Ethernet Port
No
NEMA Rating
NEMA 1
Bypass Design
No Bypass
Number of Outputs - Analog
1
Output Horsepower
1/2 hp
Number of Inputs - Analog
3
IP Rating
IP21
Output Current - Maximum
3.3 A
Output Phase
Three
Output Frequency - Maximum
0.1 Hz

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 3.3 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews