Variable Frequency Drive, Black/Green

  • Mfr # ATV650D22N4U
  • Zoro # G513302285
product price: 
$
6,255.99
/ea
Free Shipping & Returns

Key Features

Output Frequency Range
0.1 to 500 Hz
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Phase AC
Three
Input Voltage
480V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D22N4U
Zoro #
G513302285
UPC #
3606480906848
Country of Origin
China
Output Frequency Range
0.1 to 500 Hz
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Phase AC
Three
Input Voltage
480V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Standards
ABS, ATEX INERIS, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Output Phase AC
Three
Output Voltage
480V AC
Start/Stop Control
Programmable
Dynamic Braking
No
Input Frequency
60/50 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
With Line Contactor
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog
Output Type
Analog
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 480V AC
Number of Inputs
(3) Analog, (8) Digital
Series
ATV650
Application
Process and Utilities
Color
Black/Green
Brake Chopper Included
No
Output Voltage Range
380V AC to 480V AC
Maximum Output Power
30 hp
Style
Compact
Maximum Output Current
46.3 A
Enclosure Rating
NEMA 12
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Output Current - Maximum
46.3 A
Output Frequency - Minimum
500 Hz
Number of Inputs - Digital
8
Output Frequency - Maximum
0.1 Hz
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Output Horsepower
30 hp
Bypass Design
No Bypass
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Number of Outputs - Digital
0
Output Phase
Three
Input Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 3/8 in
Overall Depth
11 3/4 in
Overall Height
26 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 46.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Restrictions

Hazardous material

Ratings & reviews