Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D15Y6
  • Zoro # G013302389

product price: 
$
4,796.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Output Frequency Range
0.1 to 500 Hz
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D15Y6
Zoro #
G013302389
UPC #
3606481325150
Country of Origin
United States

Dimensions

Overall Depth
9 1/2 in
Overall Height
16 1/2 in
Overall Width
9 5/8 in

Details

With Bypass / No Bypass
No Bypass
Output Frequency Range
0.1 to 500 Hz
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Frequency
60/50 Hz
Input Voltage
690V AC
Dynamic Braking
No
Enclosure
Open
Display Type
LED
Control Type
Remote Keypad
Input Phase AC
Three
Output Voltage
690V AC
Displays
LED
Control Method
Remote
With Line Contactor / No Line Contactor
With Line Contactor
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Item
Variable Frequency Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Output Type
Analog, Digital
Number of Outputs
(2) Analog
Input Voltage Range
500V AC to 690V AC
Number of Inputs
(3) Analog, (8) Digital
Series
ATV630
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Ethernet Port Included
Yes
Application
Process and Utilities
Output Voltage Range
500V AC to 690V AC
Enclosure Rating
IP20
Style
Compact
Maximum Output Power
20 hp
Maximum Output Current
18 A
Color
Black/Green
Brake Chopper Included
No
IP Rating
IP00, IP20
Input Phase
Three
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Output Frequency - Maximum
0.1 Hz
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Number of Inputs - Digital
8
Number of Inputs - Analog
3
Bypass Design
No Bypass
Output Horsepower
20 hp
Output Current - Maximum
18 A
Output Phase
Three
Number of Outputs - Analog
2
Number of Outputs - Digital
0
Output Frequency - Minimum
500 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 18 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.