Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320U15N4C412
  • Zoro # G816312950

product price: 
$
812.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 6,000 sec
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U15N4C412
Zoro #
G816312950
UPC #
3606486835890
Country of Origin
Indonesia
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 6,000 sec
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Standards
IEC 61800-5-1
Digital Readout
Output Current
Output Phase AC
Three
Item
Variable Speed Drive
With Bypass / No Bypass
No Bypass
Application
Pumping
Input Voltage
380-500V AC
Displays
LED
Adjustable Deceleration Time
0.01 to 6,000 sec
Output Voltage
500V AC
Control Type
Remote Keypad
Output Frequency Range
0 to 0.599 kHz
Display Type
LED
Accepts Input Control Signal
Remote Contact
Enclosure
Totally Enclosed
Start/Stop Control
Manual
Control Method
Remote
Brake Chopper Included
Yes
Number of Outputs
(2) Relay; (3) Discrete; Analog
Number of Inputs
(3) Analog; (7) Discrete
Maximum Output Current
4.1 A
Maximum Output Power
2 hp
Enclosure Rating
IP20
Input Type
Analog, Digital
Series
Altivar Solar
Output Type
Analog, Digital
Style
Compact
Torque Application
Variable Torque
Output Power - Kilowatt - Maximum
1.5 kW
IP Rating
IP20
Output Current - Maximum
4.1 A
Line Contactor Design
No Line Contactor
Output Phase
Three
Color
Black
Number of Outputs - Relay
2
Input Phase
Three
Output Frequency - Maximum
0 kHz
Accepts External Control Inputs
Yes
Number of Inputs - Analog
3
Includes Brake Chopper
Yes
Bypass Design
No Bypass
Number of Outputs - Analog
1
Output Horsepower
2 hp
Product Type
Variable Frequency Drive
Output Frequency - Minimum
0.599 kHz
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
6 1/4 in
Overall Height
5 5/8 in
Overall Width
4 1/8 in

Description

Variable Speed Drive, Input Voltage 380-500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 4.1 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.