Shop CREE
See all product information
Create Account
Adjustable Cable Canopy Kit
- Mfr # AC5-48-Q14B-TB
- Zoro # G5875055
product price:Â
$
25.25
/ea
Key Features
Length
48 in
Warranty
1 yr
For Use With
CS Series Linear Luminaires
Accessory Type
Adjustable Cable Canopy Kits
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC5-48-Q14B-TB
- Zoro #
- G5875055
- UPC #
- 813959018817
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
Details
- Item
- Adjustable Cable Canopy Kits
- Warranty
- 1 yr
- For Use With
- CS Series Linear Luminaires
- Accessory Type
- Adjustable Cable Canopy Kits
- Compatible Series
- CS Series Linear Luminaires
Description
Adjustable Cable Canopy Kits, For Use With CS Series Linear Luminaires, Warranty 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.