Street&ParkingLotLights, 4000K, 78W, Bronze

  • Mfr # LPA-A06-740-T3-UNV-FAWS-TRPC-BZ
  • Zoro # G615079276
product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Housing Material
Aluminum
Color Rendering Index
70
Standards
DLC
Rated Life
100,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPA-A06-740-T3-UNV-FAWS-TRPC-BZ
Zoro #
G615079276
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 3/4 in
Overall Length
17 3/8 in
Overall Width
8 1/2 in
Wire Rope Length
17 3/8 in
Length
17 3/8 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Housing Material
Aluminum
Color Rendering Index
70
Standards
DLC
Rated Life
100,000 hr
Fixture Wattage
78 W
Housing Color
Bronze
Color Temperature
4000K
Suggested Photocell Item No.
PH8
Sensor Type
Photocell Included
High Pressure Sodium Wattage Equivalency
150 W
Mount Type
Pole
Light Distribution Type - IESNA
Type III
Metal Halide Wattage Equivalency
150 W
Lumen Selectable
Not Selectable
Operating Temperature - Maximum
104 Degrees F
Color Selectable
Not Selectable
Minimum Run Time
50,000 hr
Light Distribution Type - NEMA
NEMA 3x5
Light Output
11,697.1 lm
Light Technology
LED

Description

Street & Parking Lot Lights, Mount Type Pole, Fixture Wattage 78 W, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Rated Life 100,000 hr, Standards DLC, Suggested Photocell Item No. PH8

Ratings & reviews