Street&ParkingLotLights, 4000K, 179W, Brz

  • Mfr # LPA-A11-740-T4-UNV-FAWS-TRPC-BZ
  • Zoro # G415079216
product price: 
$
579.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Color Temperature
4000K
Rated Life
100,000 hr
Housing Material
Aluminum
Housing Color
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPA-A11-740-T4-UNV-FAWS-TRPC-BZ
Zoro #
G415079216
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
17 3/8 in
Overall Width
8 1/2 in
Overall Height
7 3/4 in
Wire Rope Length
17 3/8 in
Length
17 3/8 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Color Temperature
4000K
Rated Life
100,000 hr
Housing Material
Aluminum
Housing Color
Bronze
Standards
DLC
Suggested Photocell Item No.
PH8
Fixture Wattage
179 W
Color Rendering Index
70
Mount Type
Pole
Lumen Selectable
Not Selectable
Light Technology
LED
Metal Halide Wattage Equivalency
250 W
Operating Temperature - Maximum
104 Degrees F
Light Output
28,229.4 lm
Light Distribution Type - NEMA
NEMA 4x5
Light Distribution Type - IESNA
Type IV
Sensor Type
Photocell Included
Color Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
250 W
Minimum Run Time
50,000 hr

Description

Street & Parking Lot Lights, Mount Type Pole, Fixture Wattage 179 W, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Rated Life 100,000 hr, Standards DLC, Suggested Photocell Item No. PH8

Ratings & reviews