Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U04N4C
  • Zoro # G5907251

product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Key Pad Lockout
Yes
Torque @ 1 Hz
1.5
Depth
5.9 in
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Height
5.62 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U04N4C
Zoro #
G5907251
UPC #
785901546047
Country of Origin
Indonesia
Key Pad Lockout
Yes
Torque @ 1 Hz
1.5
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
For Use With
three-phase Asynchronous, Synchronous Motors
Input Voltage
500V AC
Input Frequency
60/50 Hz
Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Enclosure
Open
Starting Torque
1.5
Start/Stop Control
Programmable
Displays
LED
Output Voltage
500V AC
Max. HP
0.5 hp
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Control Method
Keypad, Remote, Terminal, Network
Dynamic Braking
No
Adjustable Acceleration Time
0 to 6,000 sec
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Control Type
Keypad, Remote, Terminal, Network
Adjustable Deceleration Time
0 to 6,000 sec
Digital Readout
Output Frequency, Output Current, Output Voltage
Display Type
LED
Item
Variable Frequency Drive
Max. Output Amps
1.5 A
Output Frequency Range
0.1 to 599 Hz
Number of Outputs
(1) Analog; (3) Discrete
Ethernet Port Included
No
Series
Altivar 320
Input Type
Analog, Digital
Enclosure Rating
NEMA 1
Application
Complex Machines
Maximum Output Current
1.5 A
Output Voltage Range
380V AC to 500V AC
Brake Chopper Included
Yes
Number of Inputs
(3) Analog; (7) Discrete
Input Voltage Range
323 to 550V AC
Torque Application
Constant Torque, Variable Torque
Output Type
Analog
Color
Black
Maximum Output Power
1/2 hp
Style
Compact
Input Phase
Three
Number of Inputs - Analog
3
Includes Brake Chopper
Yes
Bypass Design
No Bypass
Includes Ethernet Port
No
Output Frequency - Minimum
599 Hz
IP Rating
IP20
Product Type
Variable Frequency Drive
Output Current - Maximum
1.5 A
Output Frequency - Maximum
0.1 Hz
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
1
Output Horsepower
1/2 hp
Output Phase
Three
NEMA Rating
NEMA 1
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Depth
5.9 in
Height
5.62 in
Width
4.21 in
Overall Width
4 1/4 in
Overall Height
5 5/8 in
Overall Depth
6 1/4 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 1.5 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.