Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D45Y6
  • Zoro # G215227046

product price: 
$
10,941.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
(3) Analog, (8) Digital
Control Type
Remote Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage Range
500V AC to 690V AC
Enclosure Rating
IP20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D45Y6
Zoro #
G215227046
UPC #
3606481325204
Country of Origin
India
Number of Inputs
(3) Analog, (8) Digital
Control Type
Remote Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage Range
500V AC to 690V AC
Enclosure Rating
IP20
Item
Variable Frequency Drive
Output Phase AC
Three
Output Type
Analog, Digital
Number of Outputs
(2) Analog
Input Frequency
60/50 Hz
Style
Compact
Maximum Output Power
60 hp
Enclosure
Open
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Dynamic Braking
No
Input Type
Analog, Digital
Adjustable Deceleration Time
0.01 to 9,999 sec
Series
ATV630
Output Voltage
690V AC
Displays
LED
Ethernet Port Included
Yes
Display Type
LED
Maximum Output Current
55 A
Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Application
Process and Utilities
Torque Application
Constant Torque, Variable Torque
Control Method
Remote
Brake Chopper Included
No
Input Voltage
690V AC
Output Frequency Range
0.1 to 500 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Color
Black/Green
Input Voltage Range
500V AC to 690V AC
Number of Inputs - Digital
8
IP Rating
IP00, IP20
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Number of Outputs - Analog
2
Number of Outputs - Digital
0
Output Horsepower
60 hp
Input Phase
Three
Output Phase
Three
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Includes Brake Chopper
No
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
55 A
Output Frequency - Minimum
500 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
13 in
Overall Height
24 3/4 in
Overall Depth
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 55 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.